19"W x 48"H x 3 1/2"D Vintage Farmhouse 3 Rung Ladder, Barnwood Decor Collection, Driftwood Blue
- Mfr # DECR019X048X04LDRBU
- Zoro # G304660129
product price:Â
$
51.29
/ea
Key Features
Material
Wood
Width
19 in
Height
48 in
Finish
Driftwood Blue
Depth
3-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DECR019X048X04LDRBU
- Zoro #
- G304660129
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 19 in
- Height
- 48 in
- Depth
- 3-1/2 in
Details
- Material
- Wood
- Finish
- Driftwood Blue
- Application
- Great For Towels, Clothing, Linens, Blankets
- Item
- 2 Rung Ladder
Description
Great for towels, clothing, linens, blankets, or add a hook to the rungs for holding other items. Each ladder's uniquely weathered wood adds an aged and authentic feel to your modern farmhouse decor. It is truly a rustic-lover's dream for adding charming detail to any living space. Stylish color palettes coordinate with every home.
- Our distressed, upcycled wood ladders are a charming addition to rustic, country, bohemian, vintage, tribal, shabby chic, or farmhouse styles
- The character of our weathered wood boasts a rough, aged texture with knots, nail holes, and imperfections that salvaged wood is known for
- Perfect for hanging blankets or towels or use as a shelf
- Ideal storage solution for your home's entryway, bedroom, bathroom, or any other space
- Available in 2 widths and 4 heights for 8 different sizes, ensuring you will find the perfect fit for your space
- Beautiful, subtle, decoration for your home
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.