Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1"H x 1/2"P x 94 1/2"L Medway Pierced Moulding

  • Mfr # PIR01X00ME

  • Zoro # G804655366


product price: $23.79
/ea

Key Features

Material
Urethane
Length
96 in
Height
1 in
Projection
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIR01X00ME
Zoro #
G804655366
UPC #
-
Country of Origin
China

Dimensions

Length
96 in
Height
1 in

Details

Material
Urethane
Projection
1/2 in

Description

Our beautiful pierced moulding and corners add a decorative, historic, feel to walls, ceilings, and furniture pieces. They are made from a high density urethane which gives each piece the unique details that mimic that of traditional plaster and wood designs, but at a fraction of the weight. This means a simple and easy installation for you. The best part is you can make your own shapes and sizes by simply cutting the moulding piece down to size, and then butting them up to the decorative corners. These are also commonly used for an inexpensive wainscot look.
  • Fully pierced for beautiful depth
  • Perfect for walls or ceilings
  • Factory primed and ready for paint
  • Can be painted or faux finished
  • Lightweight for easy installation
  • Dense urethane for durability

Restrictions

WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.