
2 1/2"W x 20"D Floating Steel Heavy Duty Wall Mount, Powder Coated Black
Mfr # BKTM02X20FWPBL
Zoro # G203545749
product price: $52.85
/eaKey Features
Material
Steel
Color
Powder Coated Black
Width (In.)
2-1/2 in
Depth
20 in
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BKTM02X20FWPBL
Zoro #
G203545749
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
2-1/2 in
Depth
20 in
Size (In.)
2 1/2"W x 20"D
Details
Material
Steel
Color
Powder Coated Black
Item
Wall Mount
Finish
Powder Coated
Description
This line of authentic 1/2" thick steel brackets offers powerful support for your project, as well as a sleek black powder coated finish. Fitting for hidden applications such as floating vanities, shelving, or countertops, the brackets offer a non-intrusive installation. Pre-drilled holes also assure an easy and hassle-free install. Sturdy, invisible steel brackets do not compromise space, mean a no “knocking knees” application for your project. Optimal for hidden floating applications and installations, this is the premier general multi-use support bracket.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.