2 1/2"W x 6 1/4"D x 7 1/2"H Traditional Shelf Bracket, Rubberwood

  • Mfr # BKT02X06X07TRRW

  • Zoro # G004655609


product price: $14.29
/ea

Key Features

Load Capacity (Lb.)
150 lb
Width (In.)
2-1/2 in
Height (In.)
7-1/2 in
Description/Special Features
Perfect for countertop or shelf support; Fully sanded and ready for your paint or stain; Crafted after traditional styles
Depth
6-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BKT02X06X07TRRW
Zoro #
G004655609
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size (Width x Depth x Height)
2 1/2"W x 6 1/4"D x 7 1/2"H
Width (In.)
2-1/2 in
Height (In.)
7-1/2 in
Depth
6-1/4 in

Details

Load Capacity (Lb.)
150 lb
Item
Shelf Bracket
Description/Special Features
Perfect for countertop or shelf support; Fully sanded and ready for your paint or stain; Crafted after traditional styles
Wood Species
Rubberwood

Description

Beautiful wood brackets and corbels are the perfect choice to give detail or support to countertops, mantels, entertainment centers, range hoods, shelving and more. Available in more than 70 styles and 250 sizes, there is a design perfect for you. Offered in a range of styles from simple, minimalist shapes to elaborate carvings in floral, organic, and acanthus motifs. Our corbels and brackets are offered in seven wood types including alder, cherry, maple, red oak, walnut, mahogany, or paint grade rubberwood. Want even more options? Check out Ekena’s line of PVC, metal or rustic wood line of brackets and corbels.
  • Precision carved and available in alder, cherry, maple, red oak, walnut, mahogany, or paint grade wood
  • Wood corbels and brackets arrive sanded and ready to be painted or stained
  • Ideal for countertops, bars, shelves, kitchen islands, range hoods, mantels, furniture and more.
  • Carved wood corbels and brackets can be used for decorative or load-bearing applications and can support up to 250lbs with proper installation.
  • Most brackets and corbels have the same style in multiple sizes, ranging from 3" to 35" in height!
  • Quick and easy DIY installation with wood glue and nails or screws

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.