Shop EKENA MILLWORK
See all product information
Create Account
2 1/4"H x 2 3/8"P x 3 1/4"F x 94 1/2"L Andrea Rope Carved Wood Crown Moulding, Maple
- Mfr # MLD02X02X03ADMA
- Zoro # G204649590
product price:Â
$
82.49
/ea
Key Features
Size (Heigth x Projection x Face x Length)
2 1/4"H x 2 3/8"P x 3 1/4"F x 94 1/2"L
Material
Maple
Size (Height)
2.25 in
Projection
2.375 in
Length
94.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MLD02X02X03ADMA
- Zoro #
- G204649590
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Size (Heigth x Projection x Face x Length)
- 2 1/4"H x 2 3/8"P x 3 1/4"F x 94 1/2"L
- Size (Height)
- 2.25 in
- Length
- 94.5 in
Details
- Wood Species
- Maple
- Material
- Maple
- Projection
- 2.375 in
Description
Natural variations and woodgrain in our moulding evoke luxury and sophistication. Ample design profiles are available in a variety of gorgeous wood species. Encompass your personal touch while incorporating a functional upgrade by choosing a beautiful profile from our collection of carved wood designs. Elevate your design style with our natural-look wood mouldings and turn a room into a work of art.
- Easily cut and installed using standard woodworking tools
- Solid wood construction for durability and longevity
- Suitable for clear-coating, stain or paint
- Simple and elegant lines offer a clean look
- Real wood offers exquisite warmth and detail
- Smooth, consistent surface with beautiful grain patterns
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.