2 1/4"H x 2 3/8"P x 3 1/4"F x 94 1/2"L Medway Carved Wood Crown Moulding, Alder

  • Mfr # MLD02X02X03MEAL

  • Zoro # G304649865


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Wood Species
Alder
Size (Heigth x Projection x Face x Length)
2 1/4"H x 2 3/8"P x 3 1/4"F x 94 1/2"L
Projection
2.375 in
Length
94.5 in
Size (Height)
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MLD02X02X03MEAL
Zoro #
G304649865
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size (Heigth x Projection x Face x Length)
2 1/4"H x 2 3/8"P x 3 1/4"F x 94 1/2"L
Length
94.5 in
Size (Height)
2.25 in

Details

Wood Species
Alder
Projection
2.375 in
Material
Alder

Description

Natural variations and woodgrain in our moulding evoke luxury and sophistication. Ample design profiles are available in a variety of gorgeous wood species. Encompass your personal touch while incorporating a functional upgrade by choosing a beautiful profile from our collection of carved wood designs. Elevate your design style with our natural-look wood mouldings and turn a room into a work of art.
  • Easily cut and installed using standard woodworking tools
  • Solid wood construction for durability and longevity
  • Suitable for clear-coating, stain or paint
  • Simple and elegant lines offer a clean look
  • Real wood offers exquisite warmth and detail
  • Smooth, consistent surface with beautiful grain patterns

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products