Shop EKENA MILLWORK
See all product information
Panel Moulding, Urethane, 94-1/2 in L, 2-3/4 in H, Factory Primed
Mfr # MLD02X00TI
Zoro # G404649758
product price:Â $16.59
/eaKey Features
Finish
Factory Primed
Material
Urethane
Length
94-1/2 in
Collection
Tirana
Height
2-3/4 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MLD02X00TI
Zoro #
G404649758
UPC #
-
Country of Origin
China
Dimensions
Length
94-1/2 in
Height
2-3/4 in
Details
Item
Panel Moulding
Finish
Factory Primed
Material
Urethane
Collection
Tirana
Projection
5/8 in
Description
Our beautiful panel moulding and corners add a decorative, historic, feel to walls, ceilings, and furniture pieces. They are made from a high density urethane which gives each piece the unique details that mimic that of traditional plaster and wood designs, but at a fraction of the weight. This means a simple and easy installation for you. The best part is you can make your own shapes and sizes by simply cutting the moulding piece down to size, and then butting them up to the decorative corners. These are also commonly used for an inexpensive wainscot look.
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.