This item is Discontinued.

Ekena Millwork 2-Sided Hand Hewn Endurathane Faux Wood Ceiling Beam, Burnished Honey Dew, 12"W x 12"H  x 22'L BMHH2C0120X120X264BD

This item is Discontinued.

Ekena Millwork

2-Sided Hand Hewn Endurathane Faux Wood Ceiling Beam, Burnished Honey Dew, 12"W x 12"H x 22'L (Discontinued)

Mfr # BMHH2C0120X120X264BD
Zoro # G204589940
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BMHH2C0120X120X264BD
Zoro #
G204589940
UPC #
-
Country of Origin
United States

Dimensions

Height
12"
Width
12"
Length
22'

Details

Finish
Burnished Honey Dew
Style
2-Sided (L-Beam)
Texture
Hand Hewn

Description

Faux wood beams offer design capabilities that real wood cannot. Because of its light-weight nature and ease of installation, you can easily create an eye-catching feature on vaulted ceilings or plain spaces. Beautifully breakup long hallways or open concept layouts. The hollow design also allows you to hide cable, pipes or make custom light features. For a luxury update, combine several beams together for a stunning grid pattern or custom truss. Cloak support beams, by covering them up with faux wood beams for an instant warm and luxurious look. With endless width, depth and height combinations; there is a beam to fit every project need. Save time and money with faux beams, because they do not require extensive labor and expertise, or expensive equipment to install. Our beams can be easily installed as a DIY project with standard tools and hardware. Plus, they are virtually maintenance free. To enhance the overall authenticity, Ekena Millwork offers optional rubber beam strapping to replicate the look of the heavy, forged wrought iron fastening hardware.
  • Every batch is hand finished and will have varying undertones and colors
  • Lightweight, easy to install with simple wood blocking
  • Authentic and accurate realistic wood textures
  • Made of high density polyurethane, extremely durable and no maintenance
  • Available in multiple widths, depths and heights to fit virtually any project need
  • Add substantial home value with all the aesthetic benefits of real wood without any of the drawbacks

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.