Shop EKENA MILLWORK
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
2-Sided (L-beam) Hand Hewn Endurathane Faux Wood Ceiling Beam, Factory Prepped, 6"W x 6"H x 10'L
- Mfr # BMHH2C0060X060X120UN
- Zoro # G204589926
product price:Â
$
219.99
/pr
Key Features
Height
6"
Width
6"
Length
10'
Style
2-Sided (L-Beam)
Texture
Hand Hewn
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BMHH2C0060X060X120UN
- Zoro #
- G204589926
- UPC #
- -
- Country of Origin
- United States
- Finish
- Factory Prepped
- Style
- 2-Sided (L-Beam)
- Texture
- Hand Hewn
Dimensions
- Height
- 6"
- Width
- 6"
- Length
- 10'
Description
Faux wood beams offer design capabilities that real wood cannot. Because of its light-weight nature and ease of installation, you can easily create an eye-catching feature on vaulted ceilings or plain spaces. Beautifully breakup long hallways or open concept layouts. The hollow design also allows you to hide cable, pipes or make custom light features. For a luxury update, combine several beams together for a stunning grid pattern or custom truss. Cloak support beams, by covering them up with faux wood beams for an instant warm and luxurious look. With endless width, depth and height combinations; there is a beam to fit every project need. Save time and money with faux beams, because they do not require extensive labor and expertise, or expensive equipment to install. Our beams can be easily installed as a DIY project with standard tools and hardware. Plus, they are virtually maintenance free. To enhance the overall authenticity, Ekena Millwork offers optional rubber beam strapping to replicate the look of the heavy, forged wrought iron fastening hardware.
- Factory-prepped, unfinished beam ships ready to paint or faux finish
- Lightweight, easy to install with simple wood blocking
- Authentic and accurate realistic wood textures
- Made of high density polyurethane, extremely durable and no maintenance
- Available in multiple widths, depths and heights to fit virtually any project need
- Add substantial home value with all the aesthetic benefits of real wood without any of the drawbacks
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.