20"W x 36"H x 3/4"D Vintage Farmhouse Cross, Barnwood Decor Collection, Chalk Dust White

  • Mfr # DECR020X036X0750CRSWH
  • Zoro # G104654335
product price: 
$
25.99
/ea

Key Features

Depth
3/4 in
Finish
Chalk Dust White
Width
20 in
Material
Wood
Height
36 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DECR020X036X0750CRSWH
Zoro #
G104654335
UPC #
-
Country of Origin
United States
Finish
Chalk Dust White
Material
Wood
Item
Cross

Dimensions

Depth
3/4 in
Width
20 in
Height
36 in

Description

These shelves made of distressed, vintage recycled wood can be arranged together in a variety of ways or can be used as stand-alone shelves to display your favorite accessories. Available in several colors and shapes to easily match your existing decor or be used as an eye-catching accent piece
  • Our decorative wood crosses are a beautiful addition to rustic, country, bohemian, vintage, tribal, shabby chic, or farmhouse styles
  • The character of our weathered wood boasts a rough, aged texture with knots, nail holes, and imperfections that salvaged wood is known for
  • Available in 8 sizes ranging from 16" tall to 36" tall
  • Mix and match colors and sizes with photos, art or shelves for interesting wall collages
  • Our crosses are made from reclaimed wood
  • Beautiful, subtle, decoration for your home

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.