Shop EKENA MILLWORK
See all product information
Create Account
21 5/8"W x 29 3/4"H x 5/8"P Legacy Arch Top Wall/Door Panel
- Mfr # PNL22X30LE-1
- Zoro # G704660262
product price:Â
$
59.15
/ea
Key Features
Material
Urethane
Width
21-5/8 in
Depth
5/8 in
Height
29-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PNL22X30LE-1
- Zoro #
- G704660262
- UPC #
- -
- Country of Origin
- China
- Item
- Wall/Door Panel
- Material
- Urethane
Dimensions
- Size (Width x Height)
- 21 5/8"W x 29 3/4"H
- Width
- 21-5/8 in
- Depth
- 5/8 in
- Height
- 29-3/4 in
Description
Save time and money with our easy to use wall panel moulding. Pair with matching crown moulding, baseboard, or door and window casing for a harmonious complete look. Polyurethane decorative wall panels come factory-primed and can easily be painted or faux finished to match doors, furniture or walls. These lightweight panels resemble their traditional wood counterparts, except these won’t warp, split or splinter making them a lasting upgrade to your home.
- Save time and money with preassembled panels
- Strong composite material, perfect for both interior or exterior applications
- Attaches easily and gives doors or walls elegant finished look
- Solid polyurethane with a similar density of pine
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.