Zoro Homepage

22 5/8"W x 4 3/4"H x 5/8"P Legacy Rectangle Wall/Door Panel

  • Mfr # PNL22X05LE

  • Zoro # G604660515


product price: $19.29
/ea

Key Features

Material
Urethane
Width
22-5/8 in
Depth
5/8 in
Height
4-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNL22X05LE
Zoro #
G604660515
UPC #
-
Country of Origin
China

Dimensions

Size (Width x Height)
22 5/8"W x 4 3/4"H
Width
22-5/8 in
Depth
5/8 in
Height
4-3/4 in

Details

Item
Wall/Door Panel
Material
Urethane

Description

Save time and money with our easy to use wall panel moulding. Pair with matching crown moulding, baseboard, or door and window casing for a harmonious complete look. Polyurethane decorative wall panels come factory-primed and can easily be painted or faux finished to match doors, furniture or walls. These lightweight panels resemble their traditional wood counterparts, except these won’t warp, split or splinter making them a lasting upgrade to your home.
  • Save time and money with preassembled panels
  • Strong composite material, perfect for both interior or exterior applications
  • Attaches easily and gives doors or walls elegant finished look
  • Solid polyurethane with a similar density of pine
  • Lightweight for quick and easy installation
  • Factory primed and ready for paint or faux finish

Restrictions

WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.