23 3/4W x 23 3/4H x 3/8T Wood Hobby Board, Maple

  • Mfr # HBW24X24X375AMA

  • Zoro # G708636652


product price:  $15.44
/ea

Key Features

Width
23 3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBW24X24X375AMA
Zoro #
G708636652
UPC #
-
Country of Origin
United States

Dimensions

Height
23 3/4"
Width
23 3/4"
Thickness (In.)
3/8"T

Description

Our stain-grade hobby boards are the perfect choice for any professional or DIY project. These boards are made with a durable MDF core and covered in high-quality wood veneers in six different species: alder, cherry, maple, birch, red oak, and walnut, hickory. The natural beauty of real wood makes these boards an excellent choice for any project that requires a touch of elegance. They are available in several sizes, and come in packs of various quantities, making it easy to find the right amount for your project. They are easy to work with, and can be cut, drilled, and screwed for easy assembly.
  • Available in 7 wood species: alder, cherry, maple, birch, red oak, hickory, and walnut
  • Made with high-quality wood veneers over a durable MDF core
  • Available in several sizes and packs of various quantities, making it easy to purchase the right amount
  • Easy to cut, drill, and screw, suitable for both novice and experienced crafters and builders
  • Also available in a paint-grade expanded cellular PVC option
  • Natural beauty of real wood makes it perfect for elegant projects

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.