23 3/4W x 23 3/4H x 3/8T Wood Hobby Boards, Hickory, 25PK
- Mfr # HBW24X24X375DHI
- Zoro # G708636454
product price:Â
$
343.99
/pk of 25, $13.76/ea
Free Shipping & Returns
Key Features
Width
23 3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HBW24X24X375DHI
- Zoro #
- G708636454
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 23 3/4"
- Width
- 23 3/4"
- Thickness (In.)
- 3/8"T
Description
Our stain-grade hobby boards are the perfect choice for any professional or DIY project. These boards are made with a durable MDF core and covered in high-quality wood veneers in six different species: alder, cherry, maple, birch, red oak, and walnut, hickory. The natural beauty of real wood makes these boards an excellent choice for any project that requires a touch of elegance. They are available in several sizes, and come in packs of various quantities, making it easy to find the right amount for your project. They are easy to work with, and can be cut, drilled, and screwed for easy assembly.
- Available in 7 wood species: alder, cherry, maple, birch, red oak, hickory, and walnut
- Made with high-quality wood veneers over a durable MDF core
- Available in several sizes and packs of various quantities, making it easy to purchase the right amount
- Easy to cut, drill, and screw, suitable for both novice and experienced crafters and builders
- Also available in a paint-grade expanded cellular PVC option
- Natural beauty of real wood makes it perfect for elegant projects
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.