
23 7/8"W x 23 7/8"H x 3"P Ashford Ceiling Tile
Mfr # CT24X24AS
Zoro # G504658384
product price: $70.99
/eaKey Features
Length
23-7/8 in
Width
23-7/8 in
Thickness
3 in
Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT24X24AS
Zoro #
G504658384
UPC #
-
Country of Origin
China
Dimensions
Length
23-7/8 in
Width
23-7/8 in
Thickness
3 in
Details
Item
Ceiling Tile
Material
Polyurethane
Description
Our ceiling tiles are modeled after original historical patterns and designs. The finished look is a beautifully detailed, light weight, solid construction, focal piece. Urethane ceiling tiles are light weight for easy installation. - They are fully primed and ready for your paint. If you have any questions feel free to ask. These are in stock and available for immediate shipment.
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.