Zoro Homepage

24"OD x 5"ID x 1"P Odessa Ceiling Medallion (Comes in 4 separate pieces)

  • Mfr # CM24OD

  • Zoro # G705058105


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Size (Outside Diameter)
24 in
Material
Urethane
Collection
Odessa
Inside Dia.
5 in
Projection
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM24OD
Zoro #
G705058105
UPC #
-
Country of Origin
United States

Dimensions

Size (Outside Diameter)
24 in
Inside Dia.
5 in

Details

Material
Urethane
Item
Ceiling Medallion
Collection
Odessa
Projection
1 in

Description

Our ceiling medallion collections are modeled after original historical patterns and designs. Our artisans then hand carve an original piece. Being hand carved each piece is richly detailed with deep relief, sharp lines, and a truly unique touch. That master piece is then used to create a mould master. Once the mould master is created we use our high density urethane foam to form each medallion. The finished look is a beautifully detailed, light weight, solid construction, focal piece. The resemblance to original plaster medallions is achieved only by using our high density urethane and not vacuum formed, "plastic" type medallions. - Medallions can be cut using standard woodworking tools to add a hole for electrical or a ceiling fan canopy. - Medallions are light weight for easy installation. - They are fully primed and ready for your paint. If you have any questions feel free to ask. These are in stock and available for immediate shipment.
  • Modeled after original historical patterns and designs
  • Solid urethane for maximum durability and detail
  • Lightweight for quick and easy installation
  • Factory primed and ready for paint or faux finish
  • Can be cut, drilled, glued, or screwed
  • Can be used on the interior or exterior

Restrictions

WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.