Zoro Homepage

24"W x 24"H x 2 7/8"P Classic Ceiling Tile

  • Mfr # CT24X24CL

  • Zoro # G304658355


product price: $94.35
/ea
Free Shipping & Returns

Key Features

Width
24 in
Thickness
2-7/8 in
Material
Polyurethane
Features
Modeled after original historical patterns and designs; Lightweight for quick and easy installation; Can be cut, drilled, glued, or screwed; Can be used on the interior or exterior
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT24X24CL
Zoro #
G304658355
UPC #
-
Country of Origin
China

Dimensions

Length
23-7/8 in
Width
24 in
Thickness
2-7/8 in

Details

Item
Ceiling Tile
Material
Polyurethane
Features
Modeled after original historical patterns and designs; Lightweight for quick and easy installation; Can be cut, drilled, glued, or screwed; Can be used on the interior or exterior

Description

Our ceiling tiles are modeled after original historical patterns and designs. The finished look is a beautifully detailed, light weight, solid construction, focal piece. Urethane ceiling tiles are light weight for easy installation. - They are fully primed and ready for your paint. If you have any questions feel free to ask. These are in stock and available for immediate shipment.
  • Modeled after original historical patterns and designs
  • Solid urethane for maximum durability and detail
  • Lightweight for quick and easy installation
  • Factory primed and ready for paint or faux finish
  • Can be cut, drilled, glued, or screwed
  • Can be used on the interior or exterior

Restrictions

WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.