24"W x 24"H x 2 7/8"P Logan Ceiling Tile
- Mfr # CT24X24LO
- Zoro # G304658898
product price:Â
$
74.35
/ea
Key Features
Material
Urethane
Length
24 in
Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CT24X24LO
- Zoro #
- G304658898
- UPC #
- -
- Country of Origin
- China
- Material
- Urethane
Dimensions
- Length
- 24 in
- Width
- 24 in
Description
Our ceiling tiles are modeled after original historical patterns and designs. The finished look is a beautifully detailed, light weight, solid construction, focal piece. Urethane ceiling tiles are light weight for easy installation. - They are fully primed and ready for your paint. If you have any questions feel free to ask. These are in stock and available for immediate shipment.
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.