27 7/8"W x 5 1/4"H x 3 3/4"D Niche Shelf for NCH23X43ML

  • Mfr # NCH27X05DE

  • Zoro # G704834007


product price:  $51.59
/ea

Key Features

Material
Urethane
Width
27.88 in
Height
5-1/4 in
Depth
3-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NCH27X05DE
Zoro #
G704834007
UPC #
-
Country of Origin
China

Dimensions

Width
27.88 in
Height
5-1/4 in
Depth
3-3/4 in

Details

Item
Niche Shelf
Material
Urethane

Description

Niches have been used in homes for almost 2000 years, first made of white marble in Nero's home. Most niches are still white, and for many years were mostly made of plaster. Now that many modern architectural products are made of urethane, custom millwork and details such as recessed niches have become affordable for any home improvement project. Niches are distinctive architectural accents. Often used to display sculptures, vases, clocks, plants and flowers, niches are beautiful and functional details that add value to any home interior. They are often used in main hallways, dining rooms, foyers, and staircases. An important aspect of a niche is its ability to concentrate or disperse light, so its placement should be based on the availability of light, either sunlight or interior lighting fixtures. Ceiling accent lights are often added as a compliment above a niche. Niches made of urethane can be easy to install for anyone, simply cut a hole in the drywall and place the niche inside. These niches will also require little maintenance in the future, and offer beauty and value to your home for decades to come. The Architectural Depot offers niches in varying heights, widths, and depths to fit the scale of your home.
  • Easy installation
  • Made of durable urethane
  • Niches display home accessories beautifully
  • Niches are available in different patterns and sizes
  • Adding a niche is an ideal home improvement project
  • Niches are an excellent addition to your home

Restrictions

WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.