Shop EKENA MILLWORK
See all product information
Create Account
28 1/2"OD x 25"ID x 1 3/4"W x 3/4"P Orrington Ceiling Ring (1/4 of complete circle)
- Mfr # CR28OR
- Zoro # G404657722
product price:Â
$
9.99
/ea
Key Features
Size (Outside Diameter x Canopy x Projection)
28-1/2 in x 25 in x 3/4 in
Features
Factory primed and ready for paint or faux finish; Can be cut, drilled, glued, or screwed
Width
1-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR28OR
- Zoro #
- G404657722
- UPC #
- -
- Country of Origin
- China
- Features
- Factory primed and ready for paint or faux finish; Can be cut, drilled, glued, or screwed
Dimensions
- Size (Outside Diameter x Canopy x Projection)
- 28-1/2 in x 25 in x 3/4 in
- Width
- 1-3/4 in
Description
Ceiling rings are often used in conjunction with ceiling medallions in highlighting focal points like chandeliers and ceiling fans. However, ceiling rings can also be used on the wall to accent mirrors, photos and photo frames.
- Sold as 1/4 of the complete circle - Must order a quantity of 4 to form a complete circle
- Product needs to be trimmed and fitted together during installation to form a circle
- Accent your ceilings with beautiful ceiling rings
- Perfect addition to highlight ceiling medallions
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
Restrictions
WARNING:
This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.