Shop EKENA MILLWORK
See all product information
Create Account
3 7/8"W x 8"D x 13"H Boston Traditional Scroll Corbel, Maple
- Mfr # COR03X08X13TSMA
- Zoro # G004647864
product price:
$
107.99
/ea
Free Shipping & Returns
Key Features
Size (Width x Depth x Height)
3 7/8"W x 8"D x 13"H
Wood Species
Maple
Design
Boston Traditional Scroll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- COR03X08X13TSMA
- Zoro #
- G004647864
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Size (Width x Depth x Height)
- 3 7/8"W x 8"D x 13"H
Details
- Wood Species
- Maple
- Item
- Corbel
- Design
- Boston Traditional Scroll
Description
Beautiful wood brackets and corbels are the perfect choice to give detail or support to countertops, mantels, entertainment centers, range hoods, shelving and more. Available in more than 70 styles and 250 sizes, there is a design perfect for you. Offered in a range of styles from simple, minimalist shapes to elaborate carvings in floral, organic, and acanthus motifs. Our corbels and brackets are offered in seven wood types including alder, cherry, maple, red oak, walnut, mahogany, or paint grade rubberwood. Want even more options? Check out Ekena’s line of PVC, metal or rustic wood line of brackets and corbels.
- Precision carved and available in alder, cherry, maple, red oak, walnut, mahogany, or paint grade wood
- Wood corbels and brackets arrive sanded and ready to be painted or stained
- Ideal for countertops, bars, shelves, kitchen islands, range hoods, mantels, furniture and more.
- Carved wood corbels and brackets can be used for decorative or load-bearing applications and can support up to 250lbs with proper installation.
- Most brackets and corbels have the same style in multiple sizes, ranging from 3” to 35” in height!
- Quick and easy DIY installation with wood glue and nails or screws
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.