Zoro Homepage

3 Lifetime Vinyl Shutter-Lok's, Classic Blue, PK6

  • Mfr # LVSL0006CB

  • Zoro # G105062443


product price: $4.85
/pk 6, $0.81/ea
Sold in multiples of 2 for $9.70

Key Features

Height
3 in
Width
0.63 in
Depth (In.)
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVSL0006CB
Zoro #
G105062443
UPC #
-
Country of Origin
United States

Dimensions

Height
3 in
Width
0.63 in
Depth (In.)
0.63 in

Details

Item
Shutter Screw
Finish
Classic Blue

Description

Exterior Lifetime vinyl Shutter-Lok's are the perfect shutter screws to install your vinyl shutters.
  • Color matching screws
  • Easily installs in stucco, brick, siding and more
  • Great for installing several pairs of shutters
  • Recommended to use 8 per pair under 55"
  • Recommended to use 12 per pair over 55"

Restrictions

WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.