
3 Lifetime Vinyl Shutter-Lok's, Forest Green, PK8
Mfr # LVSL0008FG
Zoro # G005059789
product price: $6.99
/pk 8, $0.87/eaKey Features
Width (In.)
0.63 in
Height
3 in
Depth (In.)
0.63 in
Application
Shutter Installation
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LVSL0008FG
Zoro #
G005059789
UPC #
-
Country of Origin
United States
Dimensions
Width (In.)
0.63 in
Height
3 in
Depth (In.)
0.63 in
Details
Item
Shutter Screw
Application
Shutter Installation
Finish
Forest Green
Description
Exterior Lifetime vinyl Shutter-Lok's are the perfect shutter screws to install your vinyl shutters.
- Color matching screws
- Easily installs in stucco, brick, siding and more
- Great for installing several pairs of shutters
- Recommended to use 8 per pair under 55"
- Recommended to use 12 per pair over 55"
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Vinyl chloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.