
3" x 8' Endura-Aluminum Column, Square Shaft (Load-Bearing 8,000 lbs), Non-Tapered, FLuted
Mfr # EA0308ENFSG
Zoro # G105054998
product price:Â $104.99
/ea
Free Shipping & Returns
Key Features
Size (Width)
3"
Size (Width x Height)
3" x 8'
Size (Height)
8'
Finish
Textured Black
Taper Style
Non-Tapered
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EA0308ENFSG
Zoro #
G105054998
UPC #
-
Country of Origin
United States
Dimensions
Size (Width)
3"
Size (Width x Height)
3" x 8'
Size (Height)
8'
Details
Finish
Textured Black
Taper Style
Non-Tapered
Design
Fluted
Material
Endura-Aluminum
Description
Endura-Aluminum columns are a solid choice for your home improvement needs. Durable and beautiful, these columns add incredible value to your home. In addition, they are virtually maintenance-free, easy to install, and have the option of load-bearing capabilities, all at the fraction of the cost of traditional columns. Please note, this does NOT include the capital and base.
- Max load-bearing capacity of 8,000 lbs
- Can be trimmed to exact height
- Load Bearing Capacity of 8,000 lbs.
- Virtually maintenance-free with a durable powder coat finish
- Perfect for residential and commercial applications
- Great choice to use on remodels and new construction projects
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.