36 1/2-in. OD x 30 1/4-in. ID Ceiling Ring with 20 7/8-in. OD Ceiling Medallion Palmetto Accent Kit

  • Mfr # CRM35PI20PM

  • Zoro # G709189591


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Finish
Factory Primed
Size (Outside Diameter x Canopy x Projection)
36-1/2" x 5" x 1-5/8"
One-Piece or Two-Piece
Single (1/4 of a Complete Circle)
Width
3-1/8 in (Ring)
Build Type
105 (Makes a Full Circle)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CRM35PI20PM
Zoro #
G709189591
UPC #
-
Country of Origin
United States

Dimensions

Size (Outside Diameter x Canopy x Projection)
36-1/2" x 5" x 1-5/8"
Width
3-1/8 in (Ring)

Details

Finish
Factory Primed
One-Piece or Two-Piece
Single (1/4 of a Complete Circle)
Build Type
105 (Makes a Full Circle)
Material
Urethane
Includes
(1) Pierced Ceiling Ring, (1) Palmetto Ceiling Medallion
Item
Ceiling Accent Kit

Description

Increase the value of your home with a low-cost easily-installed medallion and ceiling ring kit, creating a dramatic focal point. These medallion and ring kits extend the size of the medallion without you having to purchase an extra-large medallion. They also provide opportunity for multiple painted choices; paint the medallion, ring, and ceiling all one color for a large, consistent look, or use contrasting colors. Medallion kits add dimension and texture, character, and vintage charm with limitless designs to match every decor style. With the largest selection of medallions and rings on the market, we are sure to have the perfect product for you. Contains one 36 1/2OD x 30 1/4ID x 3 1/8W x 3/4P Pierced Ceiling Ring shipped in 4 sections to form a complete circle. Contains one 20 7/8OD x 3 5/8ID x 1 5/8P Palmetto Ceiling Medallion Fits Canopies up to 5. Can be cut, drilled, glued or screwed with common tools. Factory primed and ready for paint or faux finish. Add a high-end upgrade inexpensively. Instant renovation with minimal time and effort

Restrictions

WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.