36 1/2"W x 6 1/4"H x 1"D Large Farmingdale Center with Scrolls, Rubberwood
- Mfr # ONL36X06X01FRRW
- Zoro # G204652316
product price:Â
$
54.45
/ea
Key Features
Size (Width x Height)
6.25 in x 36.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ONL36X06X01FRRW
- Zoro #
- G204652316
- UPC #
- -
- Country of Origin
- Viet Nam
- Wood Species
- Rubberwood
Dimensions
- Size (Width x Height x Depth)
- 36 1/2"W x 6 1/4"H x 1"D
- Size (Width x Height)
- 6.25 in x 36.5 in
Description
Our appliques and onlays are the perfect accent pieces to cabinetry, furniture, fireplace mantels, ceilings, and more. Each pattern is carefully crafted after traditional and historical designs. Each piece is carefully carved and then sanded ready for your paint or stain. They can install simply with traditional wood glues and finishing nails.
- Hand carved for authentic look and feel
- Beautifuly designed to accent other architectural pieces
- Fully sanded and ready for your paint or stain
- Crafted after traditional styles
- Authenticity of a real wood product
- Can be used on mantels, range hoods, and more
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.