Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36"W x 18"H x 1 1/8"P Half Round Spoked Pediment

  • Mfr # PED36X18X02SP

  • Zoro # G404654912


product price: $98.75
/ea
Free Shipping & Returns

Key Features

Size (Width x Height x Projection)
36 in x 18 in x 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PED36X18X02SP
Zoro #
G404654912
UPC #
-
Country of Origin
China

Dimensions

Size (Width x Height x Projection)
36 in x 18 in x 2 in

Details

Item
Pediment

Description

Pediments are the portion of the trim that is located above the pilasters, which are the column like frames on the sides of windows and doors. Directly below the pediments though, between the pediment and the pilasters, is a crosshead or breast board. The crosshead is the flatter, protruding section directly above the door. Pediments can be purchased by themselves or can come with a crosshead already attached. These Pediments are manufactured out of a high density urethane, which is made to resemble wood without the maintenance required by wood products. Urethane products will not crack, split or rot. They are usually less expensive than wood alternatives.
  • Will not crack, warp, or split
  • Holds up against natural elements
  • Outlasts Plastics, Steel, Rubber and Aluminum
  • Strong, durable material is as strong as wood
  • Lightweight and easy to install
  • Low Tooling cost

Restrictions

WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.