Shop EKENA MILLWORK
Additional $99.00 delivery surcharge applies per item.
See details
See all product information
Create Account
37 3/8"OD x 26 1/2"ID x 4"D Traditional Smooth Surface Mount Ceiling Dome
- Mfr # DOME37TR
- Zoro # G804665556
product price:Â
$
179.99
/ea
Key Features
Finish
Factory Primed
Material
Urethane
Projection
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DOME37TR
- Zoro #
- G804665556
- UPC #
- -
- Country of Origin
- China
- Item
- Ceiling Dome
- Finish
- Factory Primed
- Material
- Urethane
- Projection
- 4 in
Description
Urethane ceiling domes enhance interiors with rich texture and traditional appeal. Many of our urethane ceiling domes include classic decorative details, ranging from floral motifs to crisp moulding. Whether you seek something subtle or ornate, we have a urethane ceiling dome for you. Each ceiling dome is factory primed and ready for your paint or faux finish. Each dome is manufactured out of a high density urethane foam, which is great for durability, but is also lighter than other materials to make installation a snap. Enhance your room with a beautiful ceiling dome focal piece.
- Ceiling domes open up the room
- Lightweight for quick and easy installation
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Factory primed and ready for paint or faux finish
- Can be used on the interior or exterior
Restrictions
WARNING:
This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.