This item is Discontinued.

Ekena Millwork 37 5/8"W x 41 1/8"OW x 7"H x 3"P Crosshead w/ Bottom Trim WCH37X7BT

37 5/8"W x 41 1/8"OW x 7"H x 3"P Crosshead w/ Bottom Trim (Discontinued)

  • Mfr # WCH37X7BT
  • Zoro # G005061959
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCH37X7BT
Zoro #
G005061959
UPC #
-
Country of Origin
United States

Dimensions

Size (Bottom Width x Top Width)
37 5/8 Bottom Width x 41 1/8" Top Width
Size (Width x Height x Projection)
37 5/8"W x 41 1/8"OW x 7"H x 3"P

Description

When making plans for design improvements to the home or office, adding crossheads to your doorways and windows is one of the easiest and cost effective ways to increase visual appeal and value. Use in tandem with pilasters and pediments for a truly extraordinary look. Installation is easy due to it's lightweight nature, and being made out of urethane means it is resistant to moisture, warping, cracks, rot and insects, making it perfect for interior and exterior applications.
  • Eye-catching style for your door or windows
  • Lightweight and easy to install
  • Low maintenance product
  • An answer for both indoor and outdoor applications
  • Optional trim to add further depth and personality
  • Add pilasters and pediments for an extraordinary look

Restrictions

WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.