This item is Discontinued.

Ekena Millwork 38"W x 38"H x 2 3/8"P, 5 1/2" Trim, Round Louver w/ Flat Trim & Flat Keystones, Functional FRLV24-6TK

38"W x 38"H x 2 3/8"P, 5 1/2" Trim, Round Louver w/ Flat Trim & Flat Keystones, Functional (Discontinued)

  • Mfr # FRLV24-6TK
  • Zoro # G705058549
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FRLV24-6TK
Zoro #
G705058549
UPC #
-
Country of Origin
United States

Dimensions

Width
38"W
Height
38"H

Description

Gable vents work to provide ventilation, releasing stagnant air, preventing damage from humidity, and optimizing temperature control. Gable vents are particularly useful during the summer months when hot air rises and is trapped in the attic, where it can transfer itself down through the ceiling and back into the level below, decreasing the effectiveness of air conditioning systems. A gable vent is located at the attic area, commonly on the exterior wall where the two planes of a sloping roof join, forming a triangle. The gable can be any symmetrical shape, but the triangle is among the most common. Other vent shapes include rectangles, steeples, circles, and octagons. Gable vents are fitted with horizontal ventilation slats called louvers. A mesh screen placed behind the vent allows air to circulate while keeping insects out. A gable mounted ventilator helps to push air through the louvers. The ventilator removes air from the attic through the use of turbines or fans. The gable ventilator commonly requires no carpentry, as it is mounted on the interior of the wall behind the gable, however, electrical installation is required.
  • Manufactured out of urethane
  • An easy way to enhance the look of your home
  • Fully primed and ready for paint
  • Can withstand temperatures up to 140 F
  • Lightweight and easy to install
  • Urethane is resistant to both water and insects

Restrictions

WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.