
4 1/2"W x 7 1/2"D x 10"H Traditional Corbel
Mfr # COR04X07X10TR
Zoro # G004647734
product price: $33.49
/eaKey Features
Width
4-1/2 in
Depth
7-1/2 in
Height
10 in
Design
Traditional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
COR04X07X10TR
Zoro #
G004647734
UPC #
-
Country of Origin
China
Dimensions
Width
4-1/2 in
Depth
7-1/2 in
Height
10 in
Details
Item
Corbel
Design
Traditional
Description
These corbels are truly unique in design and function. Primarily used in decorative applications urethane corbels can make a dramatic difference in kitchens, bathrooms, entryways, fireplace surrounds, and more. This material is also perfect for exterior applications. It will not rot or crack, and hold up to the natural elements. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more. With these corbels, you are only limited by your imagination.
- Can support up to 20lbs with proper installation
- Can be cut, drilled, glued, or screwed
- Factory primed and ready for paint or faux finish
- Can be used on the interior or exterior
- High Density urethane for maximum durability and detail
- Modeled after original historical patterns and designs
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.