Shop EKENA MILLWORK
See all product information
Create Account
4 3/4"W x 3 1/8"D x 6 1/4"H Waltz Corbel
- Mfr # COR04X06X03WA
- Zoro # G504647791
product price:Â
$
23.89
/ea
Key Features
Width
4-3/4 in
Finish
Factory Primed
Height
6-1/4 in
Depth
3.13 in
Material
Urethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- COR04X06X03WA
- Zoro #
- G504647791
- UPC #
- -
- Country of Origin
- China
- Finish
- Factory Primed
- Material
- Urethane
- Item
- Corbel
Dimensions
- Width
- 4-3/4 in
- Height
- 6-1/4 in
- Depth
- 3.13 in
Description
These corbels are truly unique in design and function. Primarily used in decorative applications urethane corbels can make a dramatic difference in kitchens, bathrooms, entryways, fireplace surrounds, and more. This material is also perfect for exterior applications. It will not rot or crack, and hold up to the natural elements. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more. With these corbels, you are only limited by your imagination.
- Can support up to 20lbs with proper installation
- Can be cut, drilled, glued, or screwed
- Factory primed and ready for paint or faux finish
- Can be used on the interior or exterior
- High Density urethane for maximum durability and detail
- Modeled after original historical patterns and designs
Restrictions
WARNING:
This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.