
4 Planks w/ Diamond Cutout and 2 Battens Rough Sawn Cedar Faux Wood Shutters PR, SH4PD24X118RS (Discontinued)
- Mfr # SH4PD24X118RS
- Zoro # G405072654
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SH4PD24X118RS
Zoro #
G405072654
UPC #
-
Country of Origin
United States
Dimensions
Width
24"
Height
118"
Details
Color
Primed White
Material
Faux Wood
Finish
Rough Sawn Cedar
Item
Window Shutter
Shutter Features
2 Battens and Diamond Cutout
Series
Faux Wood
Shutter Design
4 Planks
Shutter Type
Plank & Batten
Description
Bring an attractive curb-side appeal with faux wood shutters. Compared to real wood shutters, these are significantly lighter allowing for a hassle-free installation, requires no prep work at all, isn't susceptible to common issues of organic wood such as rotting, termites, and warping bringing maintenance down to virtually zero, all the while looking indistinguishable from real wood! With an incredible selection of sizes and styles to choose from, you are sure to find one that suits your home improvement needs.
- Realistic wood texture that's difficult to distinguish from real wood
- Architecturally correct and historically accurate styles and designs
- Comes factory-primed and is ready for stain or paint
- Impervious to decay, insect infestation, water damage and won't warp, crack or split
- Add instant beauty and curb appeal to your home while paying for less
- Lightweight and easy to install with no special tools or extra labor necessary
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.