
4" x 10' Endura-Aluminum Column, Square Shaft (Load-Bearing 12,000 lbs), Non-Tapered, FLuted
Mfr # EA0410ENFSFTUTU
Zoro # G005055545
product price:Â $199.99
/eaKey Features
Size (Width)
4"
Size (Width x Height)
4" x 10'
Size (Height)
10'
Style
Load-Bearing Installation
Finish
Textured Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EA0410ENFSFTUTU
Zoro #
G005055545
UPC #
-
Country of Origin
United States
Dimensions
Size (Width)
4"
Size (Width x Height)
4" x 10'
Size (Height)
10'
Details
Style
Load-Bearing Installation
Finish
Textured Brown
Design
Fluted
Material
Endura-Aluminum
Taper Style
Non-Tapered
Description
Endura-Aluminum columns are a solid choice for your home improvement needs. Durable and beautiful, these columns add incredible value to your home. In addition, they are virtually maintenance-free, easy to install, and have the option of load-bearing capabilities, all at the fraction of the cost of traditional columns.
- Can wrap 3" Round Posts or 3" Square Posts
- Can be trimmed to exact height
- Load Bearing Capacity of 12,000 lbs.
- Virtually maintenance-free with a durable powder coat finish
- Perfect for residential and commercial applications
- Great choice to use on remodels and new construction projects
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.