40 12W x 23 38H x 14T Small Westmore Decorative Fretwork Wood Ceiling Panels, Cherry
- Mfr # CELW41X23X0250WSTCH
- Zoro # G907373730
product price:Â
$
56.45
/ea
Key Features
Grid Size
Small
Thickness
1/4"
Material
Cherry
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CELW41X23X0250WSTCH
- Zoro #
- G907373730
- UPC #
- -
- Country of Origin
- United States
- Material
- Cherry
Dimensions
- Grid Size
- Small
- Thickness
- 1/4"
Description
Available in paintgrade, oak, cherry, alder, walnut, hickory, and birch allowing for great strength and durable usage The natural wood tones evoke luxury and sophistication in any space You can leave your design mark with unique and inspiring effects on your ceilngs, walls, cabinetry, and more Our easytoinstall wood panels can turn a room into a work of art in no time at all Our distinctive wood fretwork panels add instant value to your home and stand apart from everything else on the market Assembled Dimensions 412W x 23 38H covers 657 square feet per panel Contains quantity 4 of 23 38W x 5 34H unassembled panels Ceiling panels available in paint grade and 6 beautiful unfinished wood species Real wood offers exquisite warmth and detail Smooth, consistent surface with beautiful grain patterns Panels transform and elevate both commercial and residential projects
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.