Shop EKENA MILLWORK
See all product information
Create Account
45 1/2"W x 14 3/4"H x 1 1/8"P Massive Emery Pediment
- Mfr # PED45X14X01EM
- Zoro # G404654905
product price:Â
$
83.69
/ea
Key Features
Size (Width x Height)
45 1/2"W x 14 3/4"H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PED45X14X01EM
- Zoro #
- G404654905
- UPC #
- -
- Country of Origin
- China
- Item
- Pediment
Dimensions
- Size (Width x Height x Projection)
- 45-1/2 in x 14-3/4 in x 1-1/8 in
- Size (Width x Height)
- 45 1/2"W x 14 3/4"H
Description
Pediments are the portion of the trim that is located above the pilasters, which are the column like frames on the sides of windows and doors. Directly below the pediments though, between the pediment and the pilasters, is a crosshead or breast board. The crosshead is the flatter, protruding section directly above the door. Pediments can be purchased by themselves or can come with a crosshead already attached. These Pediments are manufactured out of a high density urethane, which is made to resemble wood without the maintenance required by wood products. Urethane products will not crack, split or rot. They are usually less expensive than wood alternatives.
- Will not crack, warp, or split
- Holds up against natural elements
- Outlasts Plastics, Steel, Rubber and Aluminum
- Strong, durable material is as strong as wood
- Lightweight and easy to install
- Low Tooling cost
Restrictions
WARNING:
This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.