Shop EKENA MILLWORK
See all product information
Create Account
45 3/4"W x 24 1/2"H x 1 1/4"D Canyon Ridge Stacked Stone Faux Stone Siding Panel Slate Gray
- Mfr # PNU24X48CNSG
- Zoro # G904660468
product price:Â
$
98.99
/ea
Key Features
Material
Urethane
Width
45-3/4 in
Depth
1-1/4 in
Height
24-1/2 in
Coverage Area
8 sq ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PNU24X48CNSG
- Zoro #
- G904660468
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 45-3/4 in
- Depth
- 1-1/4 in
- Height
- 24-1/2 in
Details
- Item
- Faux Stone Panel
- Finish
- Slate Gray
- Material
- Urethane
- Coverage Area
- 8 sq ft
Description
Requiring only construction adhesive and screws, our panels can be easily cut and installed using everyday woodworking tools. Our seamless, interlocking panels save you time and money when classic stone is the look you desire. panels have been designed to eliminate the need for professional mason if you want to complete the project yourself quickly and easily. Being impervious to the natural elements make our products a low-maintenance, high-end upgrade. Molded from real stone and rock, the panels look and feel authentic, making impressive interior projects a snap too. Our faux siding panels are a smart investment, as they are affordable, simple to install, and add instant value to your home.
- Lightweight for quick and easy installation saves time and money
- Effortless urethane material offers minimal upkeep and lasting beauty
- Molded with realistic clarity to emulate authentic stacked stone
- Tongue and groove panels interlock for seamless design
- Perfect for both interior and exterior projects
- Durable and energy saving, adding an extra layer of insulation
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.