Shop EKENA MILLWORK

Panel Moulding, High Density Urethane, 94-1/2 in L, 4 in H

  • Mfr # MLD04X01HE

  • Zoro # G004648472


product price:  $42.49
/ea

Key Features

Material
High Density Urethane
Length
94-1/2 in
Collection
Heaton
Height
4 in
Projection
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MLD04X01HE
Zoro #
G004648472
UPC #
-
Country of Origin
China

Dimensions

Length
94-1/2 in
Height
4 in

Details

Item
Panel Moulding
Material
High Density Urethane
Collection
Heaton
Projection
1 in

Description

Our beautiful panel moulding and corners add a decorative, historic, feel to walls, ceilings, and furniture pieces. They are made from a high density urethane which gives each piece the unique details that mimic that of traditional plaster and wood designs, but at a fraction of the weight. This means a simple and easy installation for you. The best part is you can make your own shapes and sizes by simply cutting the moulding piece down to size, and then butting them up to the decorative corners. These are also commonly used for an inexpensive wainscot look.
  • Modeled after original historical patterns and designs
  • Solid urethane for maximum durability and detail
  • Lightweight for quick and easy installation
  • Factory primed and ready for paint or faux finish
  • Can be cut, drilled, glued, or screwed
  • Can be used on the interior or exterior

Restrictions

WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.