Shop EKENA MILLWORK
See all product information
Create Account
5 1/2-in W x 30-in D x 36-in H Funston Block Rough Cedar Woodgrain TimberThane Outlooker, Primed Tan
- Mfr # OUTUR055X30X36FST44RCPR
- Zoro # G509929250
product price:Â
$
389.99
/ea
Free Shipping & Returns
Key Features
Size (Width x Depth x Height)
30 in x 36 in x 5.5 in
Wood Species
Urethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OUTUR055X30X36FST44RCPR
- Zoro #
- G509929250
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size (Width x Depth x Height)
- 30 in x 36 in x 5.5 in
Details
- Wood Species
- Urethane
Description
Achieve beautiful curb appeal with our faux wood outlooker brackets. Compared to real wood, they are much lighter for a hassle-free installation that takes just minutes. Because they are made out of a lifetime composite material, these faux timber outlookers are not susceptible to common issues of organic wood such as rotting or warping, all the while giving an identical look to real wood. With an incredible selection of sizes and styles to choose from, you are sure to find one that suits your home's style, and if not, our manufacturing team can design and make a faux wood bracket or outlooker that is perfect for your project. Dozens of popular outlooker bracket styles, shapes, and sizes. Realistic wood appearance with authentic wood grain. Strong and durable surface that won't easily scratch or dent. Light weight and easy to install. Impervious to natural elements for lasting durability. Comes factory-primed and is ready for stain or paint.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.