
Moulding, Urethane, 94-1/2 in L, 5-1/2 in H, Factory Primed
Mfr # MLD06X04ST-2
Zoro # G104649515
product price:Â $77.99
/ea
Free Shipping & Returns
Key Features
Finish
Factory Primed
Material
Urethane
Length
94-1/2 in
Collection
Standard
Height
5-1/2 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MLD06X04ST-2
Zoro #
G104649515
UPC #
-
Country of Origin
China
Dimensions
Length
94-1/2 in
Height
5-1/2 in
Details
Item
Moulding
Finish
Factory Primed
Material
Urethane
Collection
Standard
Projection
4 in
Description
Beautiful moulding is a great way to separate and define each room. With each design modeled after traditional plaster type mouldings, our lightweight polyurethane mouldings give the same rich detail, yet at a fraction of the cost. Another benefit of polyurethane is it will not rot or crack, and holds up to natural elements. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more.
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.