
5 5/8"H x 5 1/4"P x 7 5/8"F x 94 1/2"L, (6" Repeat), Artis Crown Moulding
Mfr # MLD05X05X07AR
Zoro # G904649487
product price:Â $53.59
/eaKey Features
Size (Heigth x Projection x Face x Length)
5-5/8 in x 5-1/4 in x 7-5/8 in x 96 in
Material
Polyurethane
Collection
Artis
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MLD05X05X07AR
Zoro #
G904649487
UPC #
-
Country of Origin
China
Dimensions
Size (Heigth x Projection x Face x Length)
5-5/8 in x 5-1/4 in x 7-5/8 in x 96 in
Details
Material
Polyurethane
Item
Crown Moulding
Collection
Artis
Description
Crisp lines lend a modern or traditional style, while intricate and elaborate patterns provide elegant detail enhancing the look of any room. You benefit by saving time and money with our corresponding no-miter corner blocks that involve no cutting and less labor, available for select moulding profiles. You can relax in your new space because our mouldings are the highest quality, environmentally friendly material that is essentially maintenance free. Complete projects in hours instead of days, with seamless hassle-free installation. Your new look is sure to evoke envy and inspire everyone to follow suit.
- Lightweight for quick and easy installation
- Solid urethane for maximum durability and minimal upkeep
- Sharp design clarity and high quality, limitless pattern options
- Can be cut, drilled, glued or screwed with common tools
- Factory primed and ready for paint or faux finish
- Impervious to moisture and rot
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.