Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

52"OD x 48"ID x 2"W x 1"P Kent Ceiling Ring (1/4 of complete circle)

  • Mfr # CR25KE

  • Zoro # G504657721


product price: $28.95
/ea

Key Features

Size (Outside Diameter)
52 in
Width
2 in
Inside Dia.
48 in
Projection
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR25KE
Zoro #
G504657721
UPC #
-
Country of Origin
China

Dimensions

Size (Outside Diameter)
52 in
Width
2 in
Inside Dia.
48 in

Details

Item
Ceiling Ring
Projection
1 in

Description

Ceiling rings are often used in conjunction with ceiling medallions in highlighting focal points like chandeliers and ceiling fans. However, ceiling rings can also be used on the wall to accent mirrors, photos and photo frames.
  • Sold as 1/4 of the complete circle - Must order a quantity of 4 to form a complete circle
  • Product needs to be trimmed and fitted together during installation to form a circle
  • Accent your ceilings with beautiful ceiling rings
  • Perfect addition to highlight ceiling medallions
  • Factory primed and ready for paint or faux finish
  • Can be cut, drilled, glued, or screwed

Restrictions

WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.