Shop EKENA MILLWORK
See all product information
Create Account
5"P x 5"H Outside Corner Moulding (matches moulding MLD04X05X06ED)
- Mfr # MOC05X04ED
- Zoro # G904648336
product price:Â
$
13.75
/ea
Key Features
Height
4 in
Projection
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MOC05X04ED
- Zoro #
- G904648336
- UPC #
- -
- Country of Origin
- China
- Item
- Moulding Outside Corner
- Projection
- 5 in
Dimensions
- Height
- 4 in
Description
Crown moulding adds a beautiful finish to elegant rooms. To get this look you would simply hire a professional to figure out and install all of the complicated miter cuts. This made the cost of crown moulding more expensive as this method can be labor intensive. Not anymore. Our moulded inside and outside corners make installation a breeze. Say goodbye to miters with our DIY corners and couplers.
- Install crown moulding in minutes not days
- Matches beautifully to the moulding profile
- Install crown without a single miter cut
- The best choice for installing crown moulding
- Can be glued or nailed
- Factory primed and ready for your paint
Restrictions
WARNING:
This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.