Shop EKENA MILLWORK
See all product information
Create Account
5"W x 18"D x 18"H Standard Legacy Architectural Grade PVC Knee Brace
- Mfr # BRCP05X18X18LGY
- Zoro # G204685475
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Design
Legacy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BRCP05X18X18LGY
- Zoro #
- G204685475
- UPC #
- -
- Country of Origin
- United States
- Item
- Brace
- Design
- Legacy
Dimensions
- Size (Width x Depth x Height)
- 5"W x 18"D x 18"H
Description
These brackets are truly unique in design and function. Primarily used in decorative applications PVC brackets can make a dramatic difference in kitchens, bathrooms, entryways, fireplace surrounds, and more. This material is also perfect for exterior applications. It will not rot or crack, and holds up strongly to natural elements.
- Lifetime warranty
- Rot, warp, and holds up well to natural elements
- Can be left natural white or painted
- Made from maintenance free PVC
- Modeled after original historical patterns and designs
- Can be used on the interior or exterior
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.