
5"W x 5"D x 48"H Newel Post Kit for Wood or Composite Application
Mfr # ECPKITW
Zoro # G305306217
product price: $299.99
/ea
Free Shipping & Returns
Key Features
For Use With
for Wood or Composite Application
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ECPKITW
Zoro #
G305306217
UPC #
-
Country of Origin
United States
Details
For Use With
for Wood or Composite Application
Description
INTEX Millwork offers its customers the unique product range of a boutique millwork company with the convenience and capabilities of a large manufacturer. Their products blend the timeless appearance of natural wood with the durability to weather the elements that only an engineered material can provide, all products can be customized or standard. Because of this versatility, INTEX Millwork provides trusted solutions on each and every project, from the very basic to the most complex. The Providence Rail System combines old world architectural details with modern materials that last a lifetime. Utilizing cellular PVC for its wood appearance, along with aluminum and stainless steel for internal structural reinforcement allows the Providence Rail system to meet commercial code for up to 10 feet spans. While meeting these rigorous code requirements the aesthetic appearance of the product makes it fit any residential application. One-piece design boasts seamless, no-miter corners 48" length accommodates both stair & level rail applications Adjustable shim system to compensate for inside post size variation Matte finish matches INTEX Rail Systems and wrap profiles fit with INTEX newel caps, lighted caps, and trim rings Maintains beautiful classic, sharp, square corners Does not require painting, but can be painted (LRV>55)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.