Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 1/8"W x 4 1/4"D x 14 1/2"H Jackson Single Leaf Drop Corbel

  • Mfr # COR06X04X14JA

  • Zoro # G004648724


product price: $46.15
/ea

Key Features

Width
6.13 in
Depth
4-1/4 in
Height
14-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COR06X04X14JA
Zoro #
G004648724
UPC #
-
Country of Origin
China

Dimensions

Width
6.13 in
Depth
4-1/4 in
Height
14-1/2 in

Details

Item
Corbel

Description

These corbels are truly unique in design and function. Primarily used in decorative applications urethane corbels can make a dramatic difference in kitchens, bathrooms, entryways, fireplace surrounds, and more. This material is also perfect for exterior applications. It will not rot or crack, and hold up to the natural elements. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more. With these corbels, you are only limited by your imagination.
  • Can support up to 20lbs with proper installation
  • Can be cut, drilled, glued, or screwed
  • Factory primed and ready for paint or faux finish
  • Can be used on the interior or exterior
  • High Density urethane for maximum durability and detail
  • Modeled after original historical patterns and designs

Restrictions

WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.