Shop EKENA MILLWORK
See all product information
Create Account
6 5/8"W x 34"H Stockport Pre-Moulded Panel Moulding Frames
- Mfr # PML07X34ST
- Zoro # G504649313
product price:Â
$
30.35
/ea
Key Features
Projection
5/8 in
Width
6.625 in
Material
Urethane
Size (Height)
34 in
Collection
Stockport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PML07X34ST
- Zoro #
- G504649313
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 6.625 in
- Size (Height)
- 34 in
Details
- Projection
- 5/8 in
- Material
- Urethane
- Collection
- Stockport
Description
Modeled after original historical patterns and designs, Solid urethane for maximum durability and detail, Lightweight for quick and easy installation, Factory primed and ready for paint or faux finish, Can be cut, drilled, glued, or screwed.
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.