6" x 9' Endura-Aluminum Acadian Style Column, Square Shaft (Load-Bearing 24,000 lbs) Non-Tapered
- Mfr # EA0609ENPSBACAC
- Zoro # G005057815
product price:Â
$
344.99
/ea
Key Features
Size (Width x Height)
6" x 9'
Style
Load-Bearing Installation
Finish
Textured Bronze
Design
Acadian Style
Material
Endura-Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EA0609ENPSBACAC
- Zoro #
- G005057815
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size (Width)
- 6"
- Size (Width x Height)
- 6" x 9'
- Size (Height)
- 9'
Details
- Style
- Load-Bearing Installation
- Finish
- Textured Bronze
- Design
- Acadian Style
- Material
- Endura-Aluminum
- Taper Style
- Non-Tapered
Description
Endura-Aluminum columns are a solid choice for your home improvement needs. Durable and beautiful, these columns add incredible value to your home. In addition, they are virtually maintenance-free, easy to install, and have the option of load-bearing capabilities, all at the fraction of the cost of traditional columns.
- Can wrap 4-1/2" Round Posts or 4-1/2" Square Posts
- Can be trimmed to exact height
- Load Bearing Capacity of 24,000 lbs.
- Virtually maintenance-free with a durable powder coat finish
- Perfect for residential and commercial applications
- Great choice to use on remodels and new construction projects
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.