Shop EKENA MILLWORK
See all product information
Create Account
638W x 638H x 58T Large Fowler Decorative Fretwork Ceiling Panels in Architectural Grade PVC
- Mfr # CELP60X6002FLR
- Zoro # G307373835
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Grid Size
Large
Thickness
5/8"
Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CELP60X6002FLR
- Zoro #
- G307373835
- UPC #
- -
- Country of Origin
- United States
- Material
- PVC
Dimensions
- Grid Size
- Large
- Thickness
- 5/8"
Description
Infuse your personality into your home with our contemporary ceiling panels for an elegant or playful point of interest Overlay the panels on your ceiling for a bold contrast or paint the same color as the ceiling but with different sheen for a subtle 3D effect Create a unique space and elevate your ceiling into a work of art The embossed design offers a touch of texture and a smooth finish that lasts a lifetime and transforms your home from floor to ceiling as soon as it's installed Assembled Dimensions 638W x 638H covers 2531 square feet per panel Contains quantity 4 of 47 14W x 17 12H unassembled panels Ceiling panels are lightweight and easy to install Paint the same color as the ceiling for a classy texture or contrasting colors for a bold statement Over 100 fretwork patterns to choose from, each available in 2 sizes and 3 thicknesses Also available in a staingrade wood option
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.