Zoro Homepage

66 56W x 66 56H x 1T Large Cameron Decorative Fretwork Ceiling Panels, PVC

  • Mfr # CELP67X6703CAM

  • Zoro # G507373567


product price: $250.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Grid Size
Large
Thickness
1"
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CELP67X6703CAM
Zoro #
G507373567
UPC #
-
Country of Origin
United States

Dimensions

Grid Size
Large
Thickness
1"

Details

Material
PVC

Description

Infuse your personality into your home with our contemporary ceiling panels for an elegant or playful point of interest Overlay the panels on your ceiling for a bold contrast or paint the same color as the ceiling but with different sheen for a subtle 3D effect Create a unique space and elevate your ceiling into a work of art The embossed design offers a touch of texture and a smooth finish that lasts a lifetime and transforms your home from floor to ceiling as soon as it's installed Assembled Dimensions 66 56W x 66 56H covers 3102 square feet per panel Contains quantity 8 of 47 14W x 11 34H unassembled panels Ceiling panels are lightweight and easy to install Paint the same color as the ceiling for a classy texture or contrasting colors for a bold statement Over 100 fretwork patterns to choose from, each available in 2 sizes and 3 thicknesses Also available in a staingrade wood option

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.